Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HR Series Information
| Manufacturer Part Number | HR65X |
|---|---|
| Manufacturer | Mersen |
| Product Series | HR |
| Family Series | Mersen Industrial Accessories, HR Series |
| Description | Mersen’s wide range of handles for our Low Voltage Disconnect switches includes direct-mount, selector-style, and pistol-style in different lengths. Many of these handles have locking capabilities and are available in different colors and IP and |
| Length | 2.56 " |
| Padlockable | No |
| Color | Red |
| Defeatable | No |
| Operator Type | Pistol Handle |
| NEMA Rating | NEMA 4, NEMA 4X |
| Net Weight | 0.2646 lbs |
| Gross Weight | 0.264 lbs |