Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
OHY Series Information
| Manufacturer Part Number | OHY65L6 |
|---|---|
| Manufacturer | ABB |
| Product Series | OHY |
| Family Series | ABB Industrial Accessories, OHY Series |
| Description | IP65, NEMA 1, 3R, 12, 4X, padlockable with three padlocks in OFF-position, door interlock in ON-position. Screw fixing from the back side of the handle. No screws on the front ensures double insulation. The type and the ordering numbers are for one |
| Length | 2.56 " |
| Padlockable | Yes |
| Color | Red, Yellow |
| Defeatable | No |
| Operator Type | Pistol Handle |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.353 lbs |