Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HR6S-DN1P |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Safety Relays |
| Description | CAT.4 SAF REL 6-INPUT SCREW |
| Application | E-Stop, Interlock Switches, Magnetic Switch, Switch Monitoring |
| Voltage | 24 VAC, 24 VDC |
| Power Consumption (DC) | 4.5 W |
| Power Consumption (AC) | 10.5 VA |
| Instantaneous Contacts | 3NO, 1NC |
| Termination | Screw |
| Terminal Style | Fixed |
| Torque Setting | 0.6 Nm |
| Mounting | DIN Rail |
| Standards | IEC60947-1, IEC60947-5-1, IEC61508, IEC62061, ISO13849-1, UL60947-5-1 |
| Approvals | CCC, CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |