Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HS7A-DMC5912 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Safety Switches |
| Description | Safety Switch Non-Contact Magnetic Coded 1NO+1NC 2m cable Indicator LED |
| Solenoid Interlocking | No |
| Guard Locking Type | None |
| Switch Contacts | 1NO + 1NC |
| Thermal Current Rating | 0.1 A |
| Voltage | 24 VDC |
| Auxiliary Release | No |
| Connection Type | Cable |
| Length | 2 m |
| Adjustable Actuator Head | No |
| Protection Rating | IP67 |
| Approvals | CE, CSA, UL |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.23 lbs |