Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mersen Industrial Accessories, HR Series
HR80X
Mersen Industrial Accessories, HR Series
Handle red 80mm IP65 NEMA 4X
This item cannot be canceled or returned
Description
Industrial Accessories, HR Series
Handle red 80mm IP65 NEMA 4X
Red Handle External Front Operation Pistol Style
Specifications
Specifications
Manufacturer Part Number
HR80X
Manufacturer
Mersen
Product Series
HR
Family Series
Mersen Industrial Accessories, HR Series
Description
Mersen’s wide range of handles for our Low Voltage Disconnect switches includes direct-mount, selector-style, and pistol-style in different lengths. Many of these handles have locking capabilities and are available in different colors and IP and
Length
3.15 "
Padlockable
No
Color
Red
Defeatable
No
Operator Type
Pistol Handle
NEMA Rating
NEMA 4, NEMA 4X
Net Weight
0.2646 lbs
Gross Weight
0.264 lbs
HR80X
Mersen Industrial Accessories, HR Series