OHY80L6
ABB Industrial Accessories, OHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHY80L6 ABB Industrial Accessories, OHY Series, PSTL HDL 6X80MM RED/YEL 4,4X

MFG Item Number
OHY80L6

OHY80L6 ABB Industrial Accessories, OHY Series, PSTL HDL 6X80MM RED/YEL 4,4X

MFG Item Number
OHY80L6
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHY Series
Item #
OHY80L6
PSTL HDL 6X80MM RED/YEL 4,4X

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHY80L6
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Description OHY80L6 PISTOL HANDLE
Length 3.15 "
Padlockable Yes
Color Red, Yellow
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 0.31 lbs
Gross Weight 0.35 lbs
Alternatives
OHB80L6
OHB80L6
ABB Industrial Accessories, OHB Series
OHY65L6
OHY65L6
ABB Industrial Accessories, OHY Series
OHY80J6
OHY80J6
ABB Industrial Accessories, OHY Series