Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HRA101CE024 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Relays |
| Description | Slim Relay+Socket Screw 1C/O 6A 12Vac/Dc |
| Coil Voltage | 24 VAC, 24 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Status Indicator | Yes |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| Current Rating | 6 A |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |