Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XBUT25 Eaton Terminal Blocks, 5.2MM WIDE GRAY FEED THROUGH TB 26-12AWG
XBUT25 Eaton Terminal Blocks, 5.2MM WIDE GRAY FEED THROUGH TB 26-12AWG
Description
5.2MM WIDE GRAY FEED THROUGH TB 26-12AWG
Specifications
Specifications
| Manufacturer Part Number |
XBUT25 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Terminal Blocks |
| Description |
Eaton XB IEC terminal block, Screw connection single level-through-feed, Gray, 12 AWG/2.5 mm2 maximum wire |
| Type |
Feed-Through |
| Spacing |
5.2 mm |
| Current Rating |
20 A, 32 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
26-12 AWG |
| IEC Voltage |
800 VAC |
| Color |
Gray |
| Approvals |
IEC, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
XBUT25
Eaton Terminal Blocks