HRTR-2/42D-30F
Leuze Photoelectric Sensors, 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HRTR-2/42D-30F

Leuze Photoelectric Sensors, 2 Series

HRTR-2/42D-30F

Leuze Photoelectric Sensors, 2 Series
Sensor, 50112118
MFG Item Number
HRTR-2/42D-30F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 2 Series
Item #
HRTR-2/42D-30F
Sensor, 50112118

2 Series Information

  • Miniature Diffuse Reflection Light Scanner with Visible Red Light
  • Homogenous, Focused Light Beam with a very small, Laser‑Like Light Spot
  • 3 Permanently Set Scanning Ranges: 15mm, 30mm, or 50mm

Specifications

Specifications
Manufacturer Part Number HRTR-2/42D-30F
Manufacturer Leuze
Product Series 2
Family Series Leuze Photoelectric Sensors, 2 Series
Description Sensor, 50112118
Power Type DC
Beam Type Visible Red
Max Range 1.18 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On
Output Type PNP/NPN
Max Load Current 0.05 A
Composition Non-Metallic
Protection Rating IP67
Frequency 700 Hz
Scan Type Background Suppression
Comments Fixed Readable Distance
Net Weight 0.0444 lbs
Gross Weight 0.0444 lbs