Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit Mounts, Steel City Series
HS-107
Thomas & Betts Conduit Mounts, Steel City Series
This item cannot be canceled or returned
Description
Conduit Mounts, Steel City Series
Steel City Series Information
Specifications
Specifications
| Manufacturer Part Number |
HS 107 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Steel City |
| Family Series |
Thomas & Betts Conduit Mounts, Steel City Series |
| Description |
Hardware |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
One Hole |
| Rigid Size (in) |
2-1/2 " |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.26 lbs |
HS-107
Thomas & Betts Conduit Mounts, Steel City Series