Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS12121NK Wiegmann Wireway, N1 HNGD WIREWAY - NO KO 12X12X12 CS-GRAY

MFG Item Number
HS12121NK

HS12121NK Wiegmann Wireway, N1 HNGD WIREWAY - NO KO 12X12X12 CS-GRAY

MFG Item Number
HS12121NK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
HS12121NK
N1 HNGD WIREWAY - NO KO 12X12X12 CS-GRAY

Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway

Specifications

Specifications
Manufacturer Part Number HS12121NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Hinged Wireway - No Knockouts 12X12X24 Carbon Steel - Gray
Latching Mechanism Hinge Cover
Style Straight Section
Nominal Length 12 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Net Weight 16 lbs
Gross Weight 16 lbs
Alternatives
CWST1212NK
CWST1212NK
Hammond Manufacturing Wireway, CWST NK Series