HS1F1.5AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HS1F1.5AS SolaHD Transformers, HS Series, 1.5KVA 240X480-120/240
MFG Item Number
HS1F1.5AS

HS1F1.5AS SolaHD Transformers, HS Series, 1.5KVA 240X480-120/240

MFG Item Number
HS1F1.5AS
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HS Series
Item #
HS1F1.5AS
1.5KVA 240X480-120/240

HS Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HS1F1.5AS
Manufacturer SolaHD
Product Series HS
Family Series SolaHD Transformers, HS Series
Description Transformers, Low Voltage, Single Phase, Shielded, KVA Rating: 1.5 KVA, Primary Voltage: 240 x 480 VAC 60 Hz, Secondary Voltage/Hz: 120/240 AC 60HZ, Taps: 115 Degree C, Winding Material: Mounting Holes in the Enclosure, Mounting: UL-3R, Enclosure Type
Phase 1
Type Distribution
VA Rating 1,500 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 39 lbs
Gross Weight 47.95 lbs
Alternatives
Q1C5LEKF
Q1C5LEKF
Hammond Power Solutions Transformers, HPS Titan Series