HS1F2AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS1F2AS SolaHD Transformers, HS Series, Transformer, 2KVA, 1Ph, UL-3R Encl,

MFG Item Number
HS1F2AS

HS1F2AS SolaHD Transformers, HS Series, Transformer, 2KVA, 1Ph, UL-3R Encl,

MFG Item Number
HS1F2AS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HS Series
Item #
HS1F2AS
Transformer, 2KVA, 1Ph, UL-3R Encl,

HS Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HS1F2AS
Manufacturer SolaHD
Product Series HS
Family Series SolaHD Transformers, HS Series
Description Transformer, 2KVA, 1Ph, UL-3R Encl, 240/480V Primary, 120/240V Secondary 13in.Hx10in.Wx7in.D
Phase 1
Type Distribution
VA Rating 2,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 47 lbs
Gross Weight 51.45 lbs
Alternatives
Q002LEKF
Q002LEKF
Hammond Power Solutions Transformers, HPS Titan Series
411-0091-000
411-0091-000
Jefferson Electric Transformers, General Purpose Series
T-2-53012-S
T-2-53012-S
Acme Electric Transformers, T Series