HS259DR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS259DR

Crydom Heat Sinks, HS Series

HS259DR

Crydom Heat Sinks, HS Series
DIN Rail Mount Heatsink, 2.5_C/W, 1
MFG Item Number
HS259DR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Sinks, HS Series
Item #
HS259DR
DIN Rail Mount Heatsink, 2.5_C/W, 1

HS Series Information

  • Thermal Impedance Values Range from 5 to as Low as 0.25
  • Can Be Used with Single‑Phase and 3‑Phase Panel Mount Solid State Relays
  • Custom Heat Sinks and SSR/Heat Sink Assemblies Are Also Available upon Request
  • Available for Mounting onto a Panel or, Depending on the Model, into a Standard 35mm DIN Rail
  • Suitable for Mounting 1 to 3 Solid State Relays Handling a Combined Load Current Ranging from 10 to 100 Amps

Specifications

Specifications
Manufacturer Part Number HS259DR
Manufacturer Crydom
Product Series HS
Family Series Crydom Heat Sinks, HS Series
Description DIN Rail Mount Heatsink, 2.5_C/W, 1 PM22 Series SSR
Fan Included No
Thermal Resistance (C/W) 2.5 °C/W
Mounting DIN Rail
Net Weight 0.514 lbs
Gross Weight 0.605 lbs