PMP2425W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMP2425W

Crydom Relays, PMP Series

PMP2425W

Crydom Relays, PMP Series
SSR, Proportional, 90-280VAC, 25A
MFG Item Number
PMP2425W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, PMP Series
Item #
PMP2425W
SSR, Proportional, 90-280VAC, 25A

PMP Series Information

  • Single Phase Proportional Controller
  • Output ratings up to 90 Amps at 600 VAC
  • Selectable operation mode: Phase Angle or Burst Fire control
  • Selectable Control Input: 0‑5 VDC, 0‑10 VDC, 4‑20 mA
  • 50/60 Hz Adaptive Operational Frequency function
  • 4‑20 mA input does not require an auxiliary power supply
  • LED multifunction status indicator
  • Contactor configuration with "Elevator" screw terminals
  • cURus, IEC Rated, CE & RoHS Compliant
The PMP Series of micro‑controller based Single‑Phase Proportional Control SSRs are designed to offer precise control of the power delivered to a resistive load in a compact 22.5mm housing, with ratings from 25 up to 90 Amps at 90 to 600 VAC.

Specifications

Specifications
Manufacturer Part Number PMP2425W
Manufacturer Crydom
Product Series PMP
Family Series Crydom Relays, PMP Series
Description SSR, Proportional, 90-280VAC, 25A, 0-5VDC/0-10VDC/4-20mAdc Input
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 12 VDC, 24 VDC, 8-30 VDC
Input Polarity DC
Output Voltage 90-280 VAC
Nominal Output Voltage 120 VAC, 240 VAC
Current Rating 25 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Proportional Output
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1625 lbs
Gross Weight 0.18 lbs