HS2X2YL6NM
Panduit Wire Duct, Panduct Type H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS2X2YL6NM

Panduit Wire Duct, Panduct Type H Series

HS2X2YL6NM

Panduit Wire Duct, Panduct Type H Series
FiberRunner Hinged Channel, 2x2, Yellow
MFG Item Number
HS2X2YL6NM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Panduct Type H Series
Item #
HS2X2YL6NM
FiberRunner Hinged Channel, 2x2, Yellow

Panduct Type H Series Information

  • Wide slot/finger design provides excellent wire managementin general purpose applications and is compatible with a wide range of wire sizes and component types
  • Material: Lead‑free PVC
  • Rated for continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with standard mounting holes

Specifications

Specifications
Manufacturer Part Number HS2X2YL6NM
Manufacturer Panduit
Product Series Panduct Type H
Family Series Panduit Wire Duct, Panduct Type H Series
Description The FiberRunner Hinged Channel is used in cable routing systems to carry the cables horizontally throughout the system. It accepts the hinged cover. The QuikLock Coupler can be used to attach channel and/or fittings.
Style Rigid PVC, Solid Wall
Height 2 "
Width 2.17 "
Color Yellow
Cover Included No
Nominal Height 2 "
Nominal Width 2 "
Approvals CE
Net Weight 2.1252 lbs
Gross Weight 2.12 lbs