HS35IQ0102481P71R1
Dynapar Encoders, HS35iQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS35IQ0102481P71R1 Dynapar Encoders, HS35iQ Series, Encoder, 5/8in Bore Size; 1024 PPR

MFG Item Number
HS35IQ0102481P71R1

HS35IQ0102481P71R1 Dynapar Encoders, HS35iQ Series, Encoder, 5/8in Bore Size; 1024 PPR

MFG Item Number
HS35IQ0102481P71R1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS35iQ Series
Item #
HS35IQ0102481P71R1
Encoder, 5/8in Bore Size; 1024 PPR

HS35iQ Series Information

Dynapar HS35iQ Smart Encoder is a heavy-duty incremental ABZ encoder with onboard diagnostics that cut downtime and speed root-cause analysis. With PulseIQ™ you get programmable configuration plus predictive maintenance data—ideal for steel, paper, mining, and food & beverage lines.

  • Onboard diagnostics: fault LEDs + digital fault output to PLC/HMI
  • Logged events: time-stamped fault history over USB for PM programs
  • Programmable encoder: up to 20,000 PPR, configurable A/B phasing
  • Flexible outputs: selectable TTL or HTL voltage levels
  • Index control: set Z index position, polarity, and gating
  • Cable fault detection: identify opens/shorts and loose conductors fast
  • Overspeed & thermal monitoring: protect mechanics and electronics
  • Rugged design: heavy-duty housing, optional IP67, high shock/vibration
  • Integration-ready: map alarm bit to HMI; validate ABZ signal integrity
  • Operations impact: reduce unnecessary encoder swaps and cut downtime

Specifications

Specifications
Manufacturer Part Number HS35IQ0102481P71R1
Manufacturer Dynapar
Product Series HS35iQ
Family Series Dynapar Encoders, HS35iQ Series
Description HS35iQ Encoder, 5/8in Bore Size; 1024 PPR; 4.5in C-Face Tether Kit; Differential ABZ (7272); 10 pin MS Connector + Mating
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Indexed (Marker) Yes
Shaft/Bore Size 5/8 "
Shaft Type Hollow
Bolt Circle 3/8 "
Input Voltage 5-26 VAC
Output Type Differential
Output Voltage 5-26 VAC
Electrical Output Type Line Driver
Termination 10 Pin Connector
Mating Connector Included
Status Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature -40-85 °C
Mounting Hollowshaft
Protection Rating IP67
Approvals CE, UKCA
Net Weight 0 lbs
Gross Weight 0 lbs