Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HS35iQ Series Information
Dynapar HS35iQ Smart Encoder is a heavy-duty incremental ABZ encoder with onboard diagnostics that cut downtime and speed root-cause analysis. With PulseIQ™ you get programmable configuration plus predictive maintenance data—ideal for steel, paper, mining, and food & beverage lines.
| Manufacturer Part Number | HS35IQPROGR86P7PR1 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | HS35iQ |
| Family Series | Dynapar Encoders, HS35iQ Series |
| Description | HS35iQ Encoder, 5/8in Bore Size; Programmable Resolution up to 20,000 PPR; 4.5in C-Face Tether Kit w/ Cover; Differential ABZ (7272); 10 pin MS Connector + Mating |
| Resolution (PPR) | 20,000 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 5/8 " |
| Shaft Type | Hollow |
| Bolt Circle | 3/8 " |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5 VDC, Programmable Vin |
| Electrical Output Type | Line Driver |
| Termination | 10 Pin Connector |
| Mating Connector | Included |
| Status Indicator | Yes |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | -40-85 °C |
| Mounting | Hollowshaft |
| Protection Rating | IP67 |
| Approvals | CE, UKCA |
| Net Weight | 2.315 lbs |
| Gross Weight | 4.55 lbs |