HS5F10AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HS5F10AS SolaHD Transformers, HS Series, 10KVA 240X480-120/240
MFG Item Number
HS5F10AS

HS5F10AS SolaHD Transformers, HS Series, 10KVA 240X480-120/240

MFG Item Number
HS5F10AS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HS Series
Item #
HS5F10AS
10KVA 240X480-120/240

HS Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HS5F10AS
Manufacturer SolaHD
Product Series HS
Family Series SolaHD Transformers, HS Series
Description Transformers, Low Voltage, Single Phase, Shielded, KVA Rating: 10 KVA, Primary Voltage: 240 x 480 VAC 60 Hz, Secondary Voltage/Hz: 120/240 AC 60HZ, Taps: 115 Degree C, Winding Material: Mounting Holes in the Enclosure, Mounting: UL-3R, Enclosure Type:
Phase 1
Type Distribution
VA Rating 10,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 185 lbs
Gross Weight 156 lbs
Alternatives
Q010LEKF
Q010LEKF
Hammond Power Solutions Transformers, HPS Titan Series