Series Information
| Manufacturer Part Number | HS5L-VD7Y4M-G |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Safety Switches |
| Description | SAFETY SWITCH,SOLENOID LOCK |
| Solenoid Interlocking | Yes |
| Guard Locking Type | None |
| Switch Contacts | 2NC |
| Thermal Current Rating | 2.5 A |
| Voltage | 24 VDC |
| Contact Load | 5 W |
| Holding Force | 1,402 N |
| Extraction Force | 120 N |
| Auxiliary Release | No |
| Connection Type | Spring Terminal |
| Adjustable Actuator Head | Yes |
| Protection Rating | IP67 |
| NEMA Rating | NEMA 4X |
| Approvals | CCC, CE, UL |
| Net Weight | 0.66 lbs |
| Gross Weight | 0.725 lbs |