Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HS9Z-A52 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Interlock Switch Actuator, Right- Angle |
| Type | Blank Keys |
| For Use With | HS5E Series |
| Color | Black, Gray |
| Legend | No Marking |
| Approvals | CCC, CE, cULus, cURus |
| Net Weight | 0.021 lbs |
| Gross Weight | 0.021 lbs |