HS5L-XH44M-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HS5L-XH44M-G IDEC Safety Switches, Interlock 2 Cnt Spring Lock
MFG Item Number
HS5L-XH44M-G

HS5L-XH44M-G IDEC Safety Switches, Interlock 2 Cnt Spring Lock

MFG Item Number
HS5L-XH44M-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
HS5L-XH44M-G
Interlock 2 Cnt Spring Lock

Series Information

Specifications

Specifications
Manufacturer Part Number HS5L-XH44M-G
Manufacturer IDEC
Family Series IDEC Safety Switches
Description Interlock 2 Cnt Spring Lock
Solenoid Interlocking Yes
Guard Locking Type None
Switch Contacts 2NC
Thermal Current Rating 2.5 A
Voltage 24 VDC
Contact Load 5 W
Holding Force 1,402 N
Extraction Force 120 N
Auxiliary Release No
Connection Type Spring Terminal
Adjustable Actuator Head Yes
Protection Rating IP67
NEMA Rating NEMA 4X
Approvals CCC, CE, UL
Net Weight 0.655 lbs
Gross Weight 0.715 lbs