Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS9Z-A52A IDEC Switches, Interlock Switch Actuator, Right-
MFG Item Number
HS9Z-A52A
HS9Z-A52A IDEC Switches, Interlock Switch Actuator, Right-
MFG Item Number
HS9Z-A52A
Description
Interlock Switch Actuator, Right-
Specifications
Specifications
| Manufacturer Part Number |
HS9Z-A52A |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Interlock Switch Actuator, Right- Angle, with Rubber Bushings |
| Type |
Actuator |
| For Use With |
HS5D Series |
| Color |
Black, Gray |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, cURus |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |