Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS9Z-A1S IDEC Switches, Straight Key for HS1/HS2
HS9Z-A1S IDEC Switches, Straight Key for HS1/HS2
Specifications
Specifications
| Manufacturer Part Number |
HS9Z-A1S |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Straight Key for HS1/HS2 |
| Type |
Actuator |
| For Use With |
HS1L Series |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |