Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HS9Z-A2S |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | ACTUATOR, RIGHT ANGLE |
| Type | Actuator |
| For Use With | HS1L Series |
| Color | Black, Gray |
| Legend | No Marking |
| Approvals | CCC, CE, cULus, cURus |
| Net Weight | 0.079 lbs |
| Gross Weight | 0.079 lbs |