Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HS5D-02RN |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Safety Switches |
| Description | Interlock Switch, 2NC, G1/2in. Gland Port Size, Plastic Head |
| Solenoid Interlocking | No |
| Switch Contacts | 2NC |
| Thermal Current Rating | 10 A |
| Connection Type | Screw Terminals |
| Protection Rating | IP67 |
| Approvals | CE, cULus, TUV |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.21 lbs |