HSB200H12PF2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HSB200H12PF2

Burndy Shrink Tubing

HSB200H12PF2

Burndy Shrink Tubing
HTSHRNK HEAVY 2in.DIA 12in.
MFG Item Number
HSB200H12PF2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HSB200H12PF2
HTSHRNK HEAVY 2in.DIA 12in.

Series Information

Specifications

Specifications
Manufacturer Part Number HSB200H12PF2
Manufacturer Burndy
Family Series Burndy Shrink Tubing
Description HTSHRNK HEAVY 2in.DIA 12in.
Shape Straight Tube
Nom. Inner Diameter (in) 2 "
Piece Length (in) 12 "
Color Black
Shrink Ratio 2:1
Recovered Diameter 1 "
Operating Temperature -131-275 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0.0313 lbs
Alternatives
21712-B
21712-B
Ilsco Shrink Tubing, Heavy Series