Series Information
| Manufacturer Part Number | HSB34H6PF10 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Shrink Tubing |
| Description | Heat Shrink Tubing, 0.75" ID Min.(Exp.), 0.22" ID Max.(Rec.), #6 - 2, Polyolefin, Thick Wall, Black, Shrink ratio-3:1, 600V. |
| Shape | Straight Tube |
| Nom. Inner Diameter (in) | 3/4 " |
| Piece Length (in) | 6 " |
| Color | Black |
| Shrink Ratio | 2:1 |
| Recovered Diameter | 0.38 " |
| Operating Temperature | -131-275 °F |
| Approvals | CSA |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.31 lbs |