HSJ Series Information
| Manufacturer Part Number | HSJ30 |
|---|---|
| Manufacturer | Mersen |
| Product Series | HSJ |
| Family Series | Mersen Fuses, HSJ Series |
| Description | Fuse HSJ - Class J - High-Speed 600VAC 500VDC 30A Ferrule Amp-Trap |
| Fuse Type | UL Class J |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| DC Voltage | 500 VDC |
| Class | J |
| Characteristic | Fast Acting |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.089 lbs |