HSTT05-48-Q
Panduit Shrink Tubing, HSTT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HSTT05-48-Q Panduit Shrink Tubing, HSTT Series, Dry-Shrink HSTT05-48-Q Heat Shrink
MFG Item Number
HSTT05-48-Q

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HSTT05-48-Q Panduit Shrink Tubing, HSTT Series, Dry-Shrink HSTT05-48-Q Heat Shrink

MFG Item Number
HSTT05-48-Q
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Shrink Tubing, HSTT Series
Item #
HSTT05-48-Q
Dry-Shrink HSTT05-48-Q Heat Shrink

HSTT Series Information

  • Applications include insulating, protecting, and color coding wires and cables
  • Voltage: 600 V
  • Shrink ratio: 2:1
  • Flammability: Flame retardant EXCEPT clear
  • Mil Spec: AMS‑DTL‑23053/5 Class 1 (Colors) Class 2 (Clear)
  • Temperature range: ‑67F to 275F (‑55C to 135C)
  • For dry locations
  • Material: Cross‑linked Polyolefin
  • UL: E122770
  • CSA: 222627
  • 5 year shelf life

Specifications

Specifications
Manufacturer Part Number HSTT05-48-Q
Manufacturer Panduit
Product Series HSTT
Family Series Panduit Shrink Tubing, HSTT Series
Description Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 0.05”D x 3.94’L 1.2mm x 1.2m, Black, 25pc.
Shape Straight Tube
Nom. Inner Diameter (in) 1/50 "
Piece Length (in) 48 "
Color Black
Number of Pieces 25
Shrink Ratio 2:1
Recovered Diameter 0.023 "
Recovered Wall Thickness 0.016 "
Adhesive No
Adhesive Lining No
Operating Temperature -67-275 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs