RAM-40M125F
Remke Industries Fittings, RAM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RAM-40M125F Remke Industries Fittings, RAM Series, in.Min. (ISO) Metric Threaded Adapter
MFG Item Number
RAM-40M125F

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RAM-40M125F Remke Industries Fittings, RAM Series, in.Min. (ISO) Metric Threaded Adapter

MFG Item Number
RAM-40M125F
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, RAM Series
Item #
RAM-40M125F
in.Min. (ISO) Metric Threaded Adapter

RAM Series Information

Tuff Seal Threaded Adapters easily convert ‑ or mate ‑ one thread style with another. These adapters are offered with both internal and external threads that mate NPT with Metric (or ISO) style fittings or NPT with Pg fittings. They are constructed of machined aluminum with electroless‑nickel plating for enhanced protection against corrosion, friction and contamination.This product family is UL Recognized and meets ASTM, MIL and AMS specifications. Custom thread configurations are also available upon request.

Specifications

Specifications
Manufacturer Part Number RAM-40M125F
Manufacturer Remke Industries
Product Series RAM
Family Series Remke Industries Fittings, RAM Series
Description in.Min. (ISO) Metric Threaded Adapter
Connection Type Male/Female
External Thread M40
Internal Thread 1-1/4 NPT
Length 1.28 "
Material Aluminum
Composition Metallic
Approvals UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs