HT3C/4P-M8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT3C/4P-M8 Leuze Photoelectric Sensors, 50129375, Diffuse sensor with

MFG Item Number
HT3C/4P-M8

HT3C/4P-M8 Leuze Photoelectric Sensors, 50129375, Diffuse sensor with

MFG Item Number
HT3C/4P-M8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
HT3C/4P-M8
50129375, Diffuse sensor with

Series Information

Specifications

Specifications
Manufacturer Part Number HT3C/4P-M8
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description 50129375, Diffuse sensor with background suppression
Power Type DC
Beam Type Red LED
Max Range 17.72 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M8 Connector
Operating Mode Light On
Output Type PNP
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Scan Type Diffuse
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs