The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
50125752
Leuze Photoelectric Sensors, RK46C VarOS Series
Product Description
RK46C.DXL3/4P-M12, Unpolarized
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
17 '
Operating Voltage Range
10-30 VDC
Connection Type
4 Pin M12 Connector
Output Type
PNP
Max Load Current
0.1 A
Composition
Non-Metallic
Switching Frequency
250 Hz
Sense Transparent Media
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Diffuse sensor with background
Availability
Order by 5:00 PM ET and your package will ship the same day.
50127012
Leuze Photoelectric Sensors, PRK46C Series
Product Description
Sensor, Photoelectric, Polarized
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
98.42 '
Operating Voltage Range
10-30 VDC
Connection Type
4 Pin M12 Connector
Output Type
PNP
Max Load Current
0.1 A
Composition
Non-Metallic
Switching Frequency
500 Hz
Polarization Filter
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PRK18B.T2/PX-M12
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
15.74 '
Operating Voltage Range
10-30 VDC
Connection Type
4 Pin M12 Connector
Operating Mode
Dark On
Output Type
PNP
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,500 Hz
Sense Transparent Media
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
50116858
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B/4P, Polarized
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
19.68 '
Operating Voltage Range
10-30 VDC
Connection Type
Cable
Output Type
PNP
Max Load Current
0.1 A
Composition
Non-Metallic
Environmental Rating
IP67
Switching Frequency
500 Hz
Polarization Filter
Yes
Product Description
HT3C.S/6G-M8, Diffuse sensor with
Specifications
Specifications
Power Type
DC
Beam Type
Laser
Max Range
7.87 "
Operating Voltage Range
10-30 VDC
Connection Type
4 Pin M8 Connector
Output Type
Push-Pull
Max Load Current
0.1 A
Composition
Non-Metallic
Switching Frequency
1,000 Hz
Scan Type
Background Suppression
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Polarized retro-reflective
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PRK18B.T2/4P-M12
Specifications
Specifications
Power Type
DC
Beam Type
Visible Red
Max Range
15.74 '
Operating Voltage Range
10-30 VDC
Connection Type
4 Pin M12 Connector
Output Type
PNP
Max Load Current
0.1 A
Composition
Metallic
Switching Frequency
1,500 Hz
Sense Transparent Media
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Polarized retro-reflective
50127061
Leuze Photoelectric Sensors, HT46CI Series
Product Description
HT46CI/4P-M12, Diffuse sensor with
Specifications
Specifications
Power Type
DC
Beam Type
Infrared
Max Range
118.11 "
Operating Voltage Range
10-30 VDC
Connection Type
4 Pin M12 Connector
Output Type
PNP
Max Load Current
0.1 A
Composition
Non-Metallic
Switching Frequency
250 Hz
Scan Type
Background Suppression
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Photoelectric Sensors
Manufacturer
Leuze
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved