Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HT8AAH Eaton Switches, HT800 Series, FLUSH PUSHBUTTON, BLACK, OPERATOR ONLY
HT8AAH Eaton Switches, HT800 Series, FLUSH PUSHBUTTON, BLACK, OPERATOR ONLY
Description
FLUSH PUSHBUTTON, BLACK, OPERATOR ONLY
30.5mm Mounting Size Flush, Extended, or Mushroom Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13 UL; CSA Approvals The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.
Easy to Assemble Watertight/Oiltight Design
Specifications
Specifications
Manufacturer Part Number
HT8AAH
Manufacturer
Eaton
Product Series
HT800
Family Series
Eaton Switches, HT800 Series
Description
Eaton, 30.5 mm Watertight/Oiltight Pushbutton operator,Black,Plastic Actuator,Chrome bezel,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,1,000,000 operations,Momentary,30.5 mm,Flush Pushbutton,HT800
Illuminated
No
Mounting
30 mm
Lens/Button Shape
Round Flush
Operator Color
Black
NEMA Rating
NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
HT8AAH
Eaton Switches, HT800 Series