HT8ABRAB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HT8ABRAB Eaton Switches, HT800 Series, EXTENDED PB RD W/ 1NO-1NC Cont BLOCK
MFG Item Number
HT8ABRAB

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HT8ABRAB Eaton Switches, HT800 Series, EXTENDED PB RD W/ 1NO-1NC Cont BLOCK

MFG Item Number
HT8ABRAB
Series
More specs
This item cannot be canceled or returned

Discontinued by Manufacturer

Description

Switches, HT800 Series
Item #
HT8ABRAB
EXTENDED PB RD W/ 1NO-1NC Cont BLOCK

HT800 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended, or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Manufacturer Part Number HT8ABRAB
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton Crouse-Hinds series Pauluhn 261/262 receptacle, 20A, Three-wire, two-pole, 480 Vac, Brass, Flush, Two receptacles
Illuminated No
Operation Momentary
Mounting 30 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Red
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Comments Screw
Net Weight 0.3315 lbs
Gross Weight 0.375 lbs