Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HT8GBBBL1 Eaton Switches, HT800 Series, ILLINATED PB 120V XFRMR LED BU W/1NC
MFG Item Number
HT8GBBBL1
HT8GBBBL1 Eaton Switches, HT800 Series, ILLINATED PB 120V XFRMR LED BU W/1NC
MFG Item Number
HT8GBBBL1
This item cannot be canceled or returned
Description
ILLINATED PB 120V XFRMR LED BU W/1NC
30.5mm Mounting Size Incandescent or LED Types Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13 UL; CSA Approvals The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.
Easy to Assemble Watertight/Oiltight Design
Specifications
Specifications
Manufacturer Part Number
HT8GBBBL1
Manufacturer
Eaton
Product Series
HT800
Family Series
Eaton Switches, HT800 Series
Description
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Illuminated pushbutton, NEMA 3, 3R, 4, 4X, 12 and 13, Momentary, Extended, LED, transformer light unit, 1NC, Blue lens, 120 Vac/dc, Chrome bezel, Plastic
Illuminated
Yes
Operation
Momentary
Mounting
30 mm
Contacts
1NC
Max Voltage
600 VAC, 600 VDC
Current Rating
10 A
Bezel
Metal Round
Lamp Type
LED
Nominal Lamp Voltage
120 VAC
Lens/Button Shape
Round Extended
Operator Color
Blue
Terminal Type
Screw
Approvals
CSA, UL
Net Weight
0.2656 lbs
Gross Weight
0.2656 lbs
HT8GBBBL1
Eaton Switches, HT800 Series