HT8GBCBT1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8GBCBT1 Eaton Switches, HT800 Series, ILLINATED PB 120V XFRMR INC CLEAR W/1NC

MFG Item Number
HT8GBCBT1

HT8GBCBT1 Eaton Switches, HT800 Series, ILLINATED PB 120V XFRMR INC CLEAR W/1NC

MFG Item Number
HT8GBCBT1
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, HT800 Series
Item #
HT8GBCBT1
ILLINATED PB 120V XFRMR INC CLEAR W/1NC

HT800 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Manufacturer Part Number HT8GBCBT1
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Illuminated pushbutton, NEMA 3, 3R, 4, 4X, 12 and 13, Momentary, Extended, Incandescent, transformer light unit, 1NC, Clear lens, 120 Vac/dc, Chrome bezel, Plastic
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Round Extended
Operator Color Clear
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs