HT800 Series Information
| Manufacturer Part Number | HT8GBCV3 |
|---|---|
| Manufacturer | Eaton |
| Product Series | HT800 |
| Family Series | Eaton Switches, HT800 Series |
| Description | Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Illuminated pushbutton, NEMA 3, 3R, 4, 4X, 12 and 13, Momentary, Extended, Incandescent, full voltage light unit, Clear lens, 24 Vac/dc, Chrome bezel, Plastic |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 30 mm |
| Bezel | Metal Round |
| Lamp Type | Incandescent |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Round Extended |
| Operator Color | Clear |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.4 lbs |