HT800 Series Information
| Manufacturer Part Number | HT8GBRV7 |
|---|---|
| Manufacturer | Eaton |
| Product Series | HT800 |
| Family Series | Eaton Switches, HT800 Series |
| Description | Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Illuminated pushbutton, NEMA 3, 3R, 4, 4X, 12 and 13, Momentary, Extended, Incandescent, full voltage light unit, Red lens, 120 Vac/dc, Chrome bezel, Plastic |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 30 mm |
| Bezel | Metal Round |
| Lamp Type | Incandescent |
| Nominal Lamp Voltage | 120 VAC, 125 VDC |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Net Weight | 0.0625 lbs |
| Gross Weight | 0.02 lbs |