HT8HFAF3
Eaton Pilot Lights, HT800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8HFAF3 Eaton Pilot Lights, HT800 Series, INDICATING LIGHT, 24V FV LED, AMBER

MFG Item Number
HT8HFAF3

HT8HFAF3 Eaton Pilot Lights, HT800 Series, INDICATING LIGHT, 24V FV LED, AMBER

MFG Item Number
HT8HFAF3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, HT800 Series
Item #
HT8HFAF3
INDICATING LIGHT, 24V FV LED, AMBER

HT800 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Manufacturer Part Number HT8HFAF3
Manufacturer Eaton
Product Series HT800
Family Series Eaton Pilot Lights, HT800 Series
Description Eaton HT800 pushbutton, Standard actuator, Chrome, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12 and 13, Illuminated, Amber, 24 Vac/dc, Momentary
Push-to-Test No
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Amber
Bezel Black Metal
Nominal Lamp Voltage 24 VAC, 24 VDC
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Gross Weight 0.4 lbs
Net Weight 0.4 lbs