HTWC250-250-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HTWC250-250-1

Panduit Grounding

HTWC250-250-1

Panduit Grounding
StructuredGround HTWC250-250-1 HTAP Kit
MFG Item Number
HTWC250-250-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Grounding, Series
Item #
HTWC250-250-1
StructuredGround HTWC250-250-1 HTAP Kit

Series Information

Specifications

Specifications
Manufacturer Part Number HTWC250-250-1
Manufacturer Panduit
Family Series Panduit Grounding
Description Kit contains HTCT250-250-1 HTAP and CLRCVR3-1 clear cover, terminates code 250 kcmil – 2 AWG Run and Tap 1 or flex 4/0 – 2 AWG Run and Tap 1.
Material Polycarbonate
Tap Size Range 2 AWG-250 kcmil
Approvals CSA, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs