Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HW1A-L1S-K |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Lens, Flush, Blue |
| Type | Lens |
| Shape | Round Flush |
| Color | Blue |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.005 lbs |