HW9Z-KG3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW9Z-KG3 IDEC Switches, HW Series, Shroud, Ylw, Partial
MFG Item Number
HW9Z-KG3

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HW9Z-KG3 IDEC Switches, HW Series, Shroud, Ylw, Partial

MFG Item Number
HW9Z-KG3
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW9Z-KG3
Shroud, Ylw, Partial

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW9Z-KG3
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Shroud, Ylw, Partial For Use W/ 29mm&40mm Mushroom Oper 22mm Mounting
Type E Stop Shroud
For Use With 40 mm Mushroom
Color Yellow
Net Weight 0.04 lbs
Gross Weight 0.05 lbs