Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1A-L2G-K
MFG Item Number
HW1A-L2G-K
Specifications
Specifications
| Manufacturer Part Number |
HW1A-L2G-K |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Lens, Extended, Green |
| Type |
Lens |
| Shape |
Round Extended |
| Color |
Green |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.015 lbs |