Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HW9Z-KG1 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Shroud, Ylw, Split For Use W/ 40mm Mushroom Operator Accepts 22mm Bezel Pushbutton |
| Type | E Stop Shroud |
| For Use With | 40 mm Mushroom |
| Color | Yellow |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.0819 lbs |