Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1F-21F11H2D-Y IDEC Switches, HW Series, SEL/SWITCH 22MM 2POS LED SPRG RET
MFG Item Number
HW1F-21F11H2D-Y
HW1F-21F11H2D-Y IDEC Switches, HW Series, SEL/SWITCH 22MM 2POS LED SPRG RET
MFG Item Number
HW1F-21F11H2D-Y
This item cannot be canceled or returned
Description
SEL/SWITCH 22MM 2POS LED SPRG RET
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1F-21F11H2D-Y |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
SEL/SWITCH 22MM 2POS LED SPRG RET RT XFRMR 120V 1NO1NC |
| Illuminated |
Yes |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Momentary Spring Return From Right |
| Operator Type |
Knob |
| Contacts |
1NO, 1NC |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Lamp Type |
LED |
| Lens Color |
Yellow |
| Bezel |
Plastic Rectangle |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HW1F-21F11H2D-Y
IDEC Switches, HW Series