HW1F-21F11QD-W-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1F-21F11QD-W-120V IDEC Switches, HW Series, SEL/SWITCH 22MM 2POS LED SPRG RET

MFG Item Number
HW1F-21F11QD-W-120V

HW1F-21F11QD-W-120V IDEC Switches, HW Series, SEL/SWITCH 22MM 2POS LED SPRG RET

MFG Item Number
HW1F-21F11QD-W-120V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1F-21F11QD-W-120V
SEL/SWITCH 22MM 2POS LED SPRG RET

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1F-21F11QD-W-120V
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description SEL/SWITCH 22MM 2POS LED SPRG RET RT F/VOLT 1NO1NC WHITE
Illuminated Yes
Number of Positions 2
Mounting 22 mm
Selector Function Momentary Spring Return From Right
Operator Type Knob
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type LED
Lamp Voltage 120 VAC
Lens Color White
Bezel Plastic Round
Terminal Type Fingersafe Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Protection Rating IP65
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs
Alternatives
HW4F-21F11QD-W-120V
HW4F-21F11QD-W-120V
IDEC Switches