HW Series Information
| Manufacturer Part Number | HW1F-21F11QD-W-24V |
|---|---|
| Manufacturer | IDEC |
| Product Series | HW |
| Family Series | IDEC Switches, HW Series |
| Description | SEL/SWITCH 22MM 2POS LED SPRG RET RT F/VOLT 1NO1NC WHITE |
| Illuminated | Yes |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Momentary Spring Return From Right |
| Operator Type | Knob |
| Contacts | 1NO, 1NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Lamp Type | LED |
| Lamp Voltage | 24 VAC, 24 VDC |
| Lens Color | White |
| Bezel | Plastic Round |
| Terminal Type | Fingersafe Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CE, CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0.2183 lbs |
| Gross Weight | 0.2183 lbs |