HW1F-2F01QD-G-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1F-2F01QD-G-120V IDEC Switches, HW Series, SELECTOR SWITCH, 2-POS MAINT, 120V D

MFG Item Number
HW1F-2F01QD-G-120V

HW1F-2F01QD-G-120V IDEC Switches, HW Series, SELECTOR SWITCH, 2-POS MAINT, 120V D

MFG Item Number
HW1F-2F01QD-G-120V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1F-2F01QD-G-120V
SELECTOR SWITCH, 2-POS MAINT, 120V D

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW1F-2F01QD-G-120V
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description SELECTOR SWITCH, 2-POS MAINT, 120V D FULL VOLTAGE, 22mm MOUNTING, GRN LED 1NC CONTACT BLOCK, BLACK BEZEL
Illuminated Yes
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type LED
Lamp Voltage 120 VAC
Lens Color Green
Bezel Plastic Rectangle
Approvals CSA, UL
Protection Rating IP65
Net Weight 0.11 lbs
Gross Weight 0.105 lbs