Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1F-2F11QD-G-24V IDEC Switches, HW Series, SELECTOR SWITCH, 2-POS MAINT, GRN, 2
MFG Item Number
HW1F-2F11QD-G-24V
HW1F-2F11QD-G-24V IDEC Switches, HW Series, SELECTOR SWITCH, 2-POS MAINT, GRN, 2
MFG Item Number
HW1F-2F11QD-G-24V
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 2-POS MAINT, GRN, 2
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1F-2F11QD-G-24V |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
SELECTOR SWITCH, 2-POS MAINT, GRN, 2 24V FULL VOLTAGE, 22mm MOUNTING, LED 1NO/1NC CONTACT BLOCKS, BLK NYL BEZE |
| Illuminated |
Yes |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
1NO, 1NC |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Lamp Type |
LED |
| Lamp Voltage |
24 VAC, 24 VDC |
| Lens Color |
Green |
| Bezel |
Plastic Round |
| Terminal Type |
Fingersafe Screw |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.215 lbs |
| Gross Weight |
0.215 lbs |
HW1F-2F11QD-G-24V
IDEC Switches, HW Series